Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, TG100, 1/64 in., 57 pcs.

  • Mfr # 04010-59S

  • Zoro # G0513296


product price: $1,604.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Size/Range
3/32" to 1"
Capacity
1/64"
Number of Pieces
57
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-59S
Zoro #
G0513296
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
3/32" to 1"
Max. Size
1 in
Min. Size
3/32 in
Overall Length
2.375 in
Head Dia.
1.3790 in
Outside Diameter - Maximum
1.38 in
Size Increments
1/64 in

Details

Item
Collet Set
Collet Series
TG100
Capacity
1/64"
Number of Pieces
57
Includes
Wooden Collet Tray
Number of Slots
6
Collet Type
Standard
Features
Precision Ground and Hand Inspected
For Use With
Power Coat Nut
Face Shape
Round
TIR Max.
0.0004 in
Measurement System
Inch
Included Storage
Wooden Tray
T.I.R. Tolerance
0.0004 in
Product Type
Collet Set
Number of Collets
59
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collapse Range - Minimum
3/32 in
Number of Components
57
Collet Bore Shape
Round
Collapse Range - Maximum
1 in

Description

Collet Set, TG100, Face Shape Round, Max. Size 1 in, Overall Length 2.375 in, Collet Type Standard, Head Dia. 1.3790 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.