Collet Set, TG150, 1/32 in., 33 pcs.
Mfr # 04011-33S
Zoro # G0512605
product price: $1,392.99
/ea
Free Shipping & Returns
Key Features
Collet Series
TG150
Size/Range
1/2" to 1-1/2"
Capacity
1/32"
Number of Pieces
33
Includes
Wooden Collet Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04011-33S
Zoro #
G0512605
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size/Range
1/2" to 1-1/2"
Overall Length
3 in
Min. Size
1/2-1 in
Max. Size
1-1/2 in
Head Dia.
2.0010 in
Size Increments
1/32 in
Outside Diameter - Maximum
2 in
Description
Collet Set, TG150, Face Shape Round, Max. Size 1-1/2 in, Overall Length 3 in, Collet Type Standard, Head Dia. 2.0010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.