Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, TG75, 1/16 in., 11 pcs.

  • Mfr # 04008-11S

  • Zoro # G0513366


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG75
Size/Range
1/8" to 3/4"
Capacity
1/16"
Number of Pieces
11
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04008-11S
Zoro #
G0513366
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
1/8" to 3/4"
Overall Length
1.844 in
Min. Size
1/8 in
Max. Size
3/4 in
Head Dia.
1.0620 in
Outside Diameter - Maximum
1.06 in
Size Increments
1/16 in

Details

Item
Collet Set
Collet Series
TG75
Capacity
1/16"
Number of Pieces
11
Includes
Wooden Collet Tray
Face Shape
Round
For Use With
Power Coat Nut
TIR Max.
0.0004 in
Features
Precision Ground and Hand Inspected
Number of Slots
4
Collet Type
Standard
Collet Bore Shape
Round
Number of Components
11
Number of Collets
11
Product Type
Collet Set
Collapse Range - Minimum
1/8 in
T.I.R. Tolerance
0.0004 in
Included Storage
Wooden Tray
Collapse Range - Maximum
3/4 in
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Measurement System
Inch

Description

Collet Set, TG75, Face Shape Round, Max. Size 3/4 in, Overall Length 1.844 in, Collet Type Standard, Head Dia. 1.0620 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.