Zoro Homepage

Collet Set, TG75, 1/64 in., 43 pcs.

  • Mfr # 04008-43S

  • Zoro # G0513348


product price: $1,214.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG75
Size/Range
1/8" to 3/4"
Capacity
1/64"
Number of Pieces
43
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04008-43S
Zoro #
G0513348
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
1/8" to 3/4"
Overall Length
1.844 in
Head Dia.
1.0620 in
Max. Size
3/4 in
Min. Size
1/8 in
Size Increments
1/64 in
Outside Diameter - Maximum
1.06 in

Details

Item
Collet Set
Collet Series
TG75
Capacity
1/64"
Number of Pieces
43
Includes
Wooden Collet Tray
TIR Max.
0.0004 in
Face Shape
Round
Number of Slots
4
Features
Precision Ground and Hand Inspected
For Use With
Power Coat Nut
Collet Type
Standard
T.I.R. Tolerance
0.0004 in
Number of Components
43
Included Storage
Wooden Tray
Measurement System
Inch
Product Type
Collet Set
Collet Bore Shape
Round
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collapse Range - Minimum
1/8 in
Collapse Range - Maximum
3/4 in
Number of Collets
43

Description

Collet Set, TG75, Face Shape Round, Max. Size 3/4 in, Overall Length 1.844 in, Collet Type Standard, Head Dia. 1.0620 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.