Collet, Slim Fit, 3/32" dia.
Mfr # 18851-3/32
Zoro # G7661731
product price: $64.89
/eaKey Features
Finish
Polished, Precision Ground
Material
High-Carbon Steel
Overall Length
36 mm
Coolant Fed
Coolant Through
Coolant Hole Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18851-3/32
Zoro #
G7661731
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
36 mm
Details
Item
Collet
Finish
Polished, Precision Ground
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Coolant Hole Shape
Round
Features
Polished, Precision Ground
Measurement System
Inch
Face Shape
Round
Color
Silver
For Use With
Collet Extensions
Taper Angle
4 Degrees
Compatible with Product Type
Collet Extensions
Collet Series
SlimFit 6
Number of Slots
6
ANSI Code
PSEL15R063M27-3-50
Collapse Range - Maximum
0.0938 in
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Collet Type
Standard
Bore Shape
Round
Series
78028
Description
Collet, SlimFit 6, Round, Max. Size Not Applicable, Overall Length 36 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.