Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Ring, ER25, 1/8 in. to 5/8 in.

  • Mfr # 08525-26(SET)

  • Zoro # G0510478


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Type
Black Gold
For Use With
ER Collets; PowerCOAT Coolant Nuts
Size
3.175 to 15.875 mm
Size (In.)
1/8" to 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08525-26(SET)
Zoro #
G0510478
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3.175 to 15.875 mm
Size (In.)
1/8" to 5/8"

Details

Item
Collet Coolant Seal
Collet Series
ER25
Type
Black Gold
For Use With
ER Collets; PowerCOAT Coolant Nuts
Measurement System
Metric

Description

Collet Coolant Seal, 3.175 to 15.875 mm, Collet Series ER25, For Use With ER Collets; PowerCOAT Coolant Nuts, Measurement System Metric, Type Black Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.