Zoro Homepage

CV50 FORM B 16MM HYD CHUCK

  • Mfr # CV50HC16M400

  • Zoro # G8342409


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B5.50
Coolant Fed
Coolant Through
Overall Length
1.2400 in
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
Style
High Performance Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HC16M400
Zoro #
G8342409
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.2400 in
Tool Depth
41.00mm
Hole Dia.
1/2 in; 16.00 mm
Nose Dia.
1.0240 in; 37.54 mm
Shank Dia.
1/2 in, 16.00 mm
Taper Size
CV50;HSK63A-HMC
Mounting Length
1.4570";41.00mm

Details

Standards
ANSI B5.50
Coolant Fed
Coolant Through
Item
Hydraulic Chuck
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
Style
High Performance Line
Balanced to RPM
25000 rpm;G 6.3@15000 rpm
Projection
101.60 mm; 5.7090 in
For Use With
CV50 Shank Tools;Hydraulic Tools
ANSI Number
CV50HC16M400
Shank Type - Machining
Cylindrical

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1/2 in; 16.00 mm, CV50;HSK63A-HMC, Shank Dia. 1/2 in, 16.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.