Zoro Homepage

CV50 FORM B 18MM HYD CHUCK

  • Mfr # CV50HC18M400

  • Zoro # G8342287


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B5.50
Overall Length
1.2400 in
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
Coolant Fed
Coolant Through
Shank Dia.
18.00 mm, 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HC18M400
Zoro #
G8342287
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.2400 in
Shank Dia.
18.00 mm, 5/8 in
Taper Size
CV50;HSK63A-HMC
Mounting Length
1.6540";41.00mm
Nose Dia.
1.2600 in; 39.54 mm
Hole Dia.
18.00 mm; 5/8 in
Tool Depth
41.00mm

Details

Standards
ANSI B5.50
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
Item
Hydraulic Chuck
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Projection
101.60 mm; 5.7090 in
For Use With
CV50 Shank Tools;Hydraulic Tools
Balanced to RPM
25000 rpm;G 6.3@15000 rpm
Style
High Performance Line
ANSI Number
CV50HC18M400

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00 mm; 5/8 in, CV50;HSK63A-HMC, Shank Dia. 18.00 mm, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.