Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CV50 HC METRIC HYDRAULIC CHUCKS - CONV.

  • Mfr # CV50HC25M462

  • Zoro # G8343160


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B5.50
Overall Length
1.2400 in
Coolant Fed
Coolant Through
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
Balanced to RPM
25000 rpm;G 6.3@15000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HC25M462
Zoro #
G8343160
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.2400 in
Mounting Length
1.8900";51.00mm
Taper Size
CV50;HSK100A
Tool Depth
51.00mm
Nose Dia.
2.2440 in; 49.90 mm
Hole Dia.
1.0 in; 25.00 mm
Shank Dia.
1.0 in, 25.00 mm

Details

Standards
ANSI B5.50
Coolant Fed
Coolant Through
Item
Hydraulic Chuck
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
Balanced to RPM
25000 rpm;G 6.3@15000 rpm
Projection
117.40 mm; 4.3310 in
Style
High Performance Line
Shank Type - Machining
Cylindrical
For Use With
CV50 Shank Tools;Hydraulic Tools
ANSI Number
CV50HC25M462

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1.0 in; 25.00 mm, CV50;HSK100A, Shank Dia. 1.0 in, 25.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.