Zoro Homepage

CV50BHC025350

  • Mfr # CV50HC025350

  • Zoro # G8342390


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Overall Length
31.50mm
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
Standards
ANSI B5.50
Balanced to RPM
25000 rpm;G 6.3@15000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HC025350
Zoro #
G8342390
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
31.50mm
Shank Dia.
18 mm, 6.35 mm
Nose Dia.
25.64 mm; 40 mm
Mounting Length
27.00mm;42.00mm
Hole Dia.
18 mm; 6.35 mm
Taper Size
CV50;HSK63A
Tool Depth
27.00mm

Details

Coolant Fed
Coolant Through
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
Standards
ANSI B5.50
Item
Hydraulic Chuck
Balanced to RPM
25000 rpm;G 6.3@15000 rpm
Shank Type - Machining
Cylindrical
ANSI Number
CV50HC025350
Style
High Performance Line
For Use With
CV50 Shank Tools;Hydraulic Tools
Projection
88.90 mm; 90.00 mm

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18 mm; 6.35 mm, CV50;HSK63A, Shank Dia. 18 mm, 6.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.