Zoro Homepage

CV50BHC050375

  • Mfr # CV50HC050375

  • Zoro # G8342856


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
Coolant Fed
Coolant Through
Standards
ANSI B5.50
Overall Length
27.50mm
For Use With
CV50 Shank Tools;Hydraulic Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HC050375
Zoro #
G8342856
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
27.50mm
Nose Dia.
31.54 mm; 57 mm
Hole Dia.
12.70 mm; 25 mm
Tool Depth
36.00mm
Mounting Length
36.00mm;48.00mm
Shank Dia.
12.70 mm, 25 mm
Taper Size
CV50;HSK63A

Details

Item
Hydraulic Chuck
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
Coolant Fed
Coolant Through
Standards
ANSI B5.50
For Use With
CV50 Shank Tools;Hydraulic Tools
Shank Type - Machining
Cylindrical
ANSI Number
CV50HC050375
Balanced to RPM
25000 rpm;G 6.3@15000 rpm
Style
High Performance Line
Projection
120.00 mm; 95.25 mm

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.70 mm; 25 mm, CV50;HSK63A, Shank Dia. 12.70 mm, 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.