CV50BHCSLT038787
Mfr # 520102
Zoro # G2392736
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.3390 in
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520102
Zoro #
G2392736
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1.3390 in
Details
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Coolant Fed
Non-Coolant Through
Item
Hydraulic Chuck
Description
Hydraulic Holders and Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.