Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck Arbor, 5.125 in L

  • Mfr # 22511

  • Zoro # G812007096


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Projection
2.45 in
Shank Taper Type
CAT
Shank Taper Size
CAT40
Mount Taper Type
Jacobs
Mount Taper Size
JT2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22511
Zoro #
G812007096
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Taper Size
CAT40
Mount Taper Size
JT2
Shank Length
7/8 in
Overall Length
5 1/8 in

Details

Item
Drill Chuck Arbor
Projection
2.45 in
Shank Taper Type
CAT
Mount Taper Type
Jacobs
Product Type
Drill Chuck Arbor

Description

Drill Chuck Arbor, Projection 2.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.