Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck, CAT 50, SPU 1/2" x 4"

  • Mfr # 22405

  • Zoro # G7661740


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Mounting Size
CAT50
Includes Key
Key Not Included
T.I.R. Tolerance
0.0002 in
Keying
Keyless
Compatible Drill Diameter - Maximum
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22405
Zoro #
G7661740
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Size
CAT50
Compatible Drill Diameter - Maximum
1/2 in
Outside Diameter - Maximum
2.75 in

Details

Item
Drill Chuck
Includes Key
Key Not Included
T.I.R. Tolerance
0.0002 in
Keying
Keyless
Features
Replaceable Chuck is Held by a Draw Bolt
Product Type
Drill Chuck

Description

Drill Chuck, CAT, Mounting Size CAT50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.