Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, 2.5 in., BT30

  • Mfr # 25.653.52.250

  • Zoro # G0509087


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Pre-Balanced
Yes
Runout
Yes
Taper Size
BT30
Bore Dia.
1/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.653.52.250
Zoro #
G0509087
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Bore Dia.
1/8 in
Nose Dia.
0.6800 in
Dimension Type
V-Flange
Nose Diameter
0.68 in
Bore Diameter
0.125 in

Details

Item
End Mill Holder
Pre-Balanced
Yes
Runout
Yes
Material
Steel
Projection
2.5 in
Spindle
Yes
Balanceable
Yes
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type - Machining
Taper
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Balance Rating
G6.3
Contact Type
Dual Contact
Coolant Supply
Coolant Through-Spindle
Measurement System
Inch
Bore Tolerance
H5

Description

End Mill Holder, Taper Size BT30, Bore Dia. 1/8 in, Projection 2.5 in, Nose Dia. 0.6800 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.