Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, 2.5 in., BT30

  • Mfr # 25.653.54.250

  • Zoro # G0509069


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Runout
Yes
Pre-Balanced
Yes
Coolant Through
Yes
Projection
2.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.653.54.250
Zoro #
G0509069
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
0.7800 in
Dimension Type
V-Flange
Bore Dia.
1/4 in
Taper Size
BT30
Bore Diameter
0.25 in
Nose Diameter
0.78 in

Details

Item
End Mill Holder
Runout
Yes
Pre-Balanced
Yes
Coolant Through
Yes
Projection
2.5 in
Material
Steel
Balanceable
Yes
Spindle
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type - Machining
Taper
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact
Bore Tolerance
H5
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle
Measurement System
Inch
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size BT30, Bore Dia. 1/4 in, Projection 2.5 in, Nose Dia. 0.7800 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.