Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, 2.5 in., BT30

  • Mfr # 25.653.61.250

  • Zoro # G0509035


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Projection
2.5 in
Bore Dia.
5/8 in
Balanceable
Yes
Spindle
Yes
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.653.61.250
Zoro #
G0509035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
5/8 in
Dimension Type
V-Flange
Taper Size
BT30
Nose Dia.
1-1/2 in
Nose Diameter
1.5 in
Bore Diameter
0.625 in

Details

Item
End Mill Holder
Projection
2.5 in
Balanceable
Yes
Spindle
Yes
Coolant Through
Yes
Material
Steel
Pre-Balanced
Yes
Runout
Yes
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Pre-Balanced
Measurement System
Inch
Balance Rating
G6.3
Product Type
End Mill Holder
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact

Description

End Mill Holder, Taper Size BT30, Bore Dia. 5/8 in, Projection 2.5 in, Nose Dia. 1-1/2 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.