Zoro Homepage

End Mill Holder, 3 in., BT30

  • Mfr # 25.653.64.300

  • Zoro # G0509026


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Runout
Yes
Nose Dia.
1-3/4 in
Pre-Balanced
Yes
Bore Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.653.64.300
Zoro #
G0509026
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-3/4 in
Bore Dia.
3/4 in
Taper Size
BT30
Dimension Type
V-Flange
Bore Diameter
0.75 in
Nose Diameter
1.75 in

Description

End Mill Holder, Taper Size BT30, Bore Dia. 3/4 in, Projection 3 in, Nose Dia. 1-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.