Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, 3 in., CAT50

  • Mfr # 44.653.64.300

  • Zoro # G0508737


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Pre-Balanced
Yes
Bore Dia.
3/4 in
Coolant Through
Yes
Taper Size
CAT50
Projection
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44.653.64.300
Zoro #
G0508737
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/4 in
Taper Size
CAT50
Dimension Type
V-Flange
Nose Dia.
1-3/4 in
Nose Diameter
1.75 in
Bore Diameter
0.75 in

Details

Item
End Mill Holder
Pre-Balanced
Yes
Coolant Through
Yes
Projection
3 in
Material
Steel
Runout
Yes
Balanceable
Yes
Spindle
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type - Machining
Taper
Coolant Supply
Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Bore Tolerance
H5
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Contact Type
Dual Contact

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/4 in, Projection 3 in, Nose Dia. 1-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.