Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, 4 in., CAT40

  • Mfr # 43.653.72.400

  • Zoro # G0508825


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Pre-Balanced
Yes
Runout
Yes
Projection
4 in
Dimension Type
V-Flange
Nose Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.72.400
Zoro #
G0508825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nose Dia.
2-1/2 in
Taper Size
CAT40
Bore Dia.
1-1/4 in
Bore Diameter
1.25 in
Nose Diameter
2.5 in

Details

Item
End Mill Holder
Pre-Balanced
Yes
Runout
Yes
Projection
4 in
Material
Steel
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type - Machining
Taper
Measurement System
Inch
Contact Type
Dual Contact
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1-1/4 in, Projection 4 in, Nose Dia. 2-1/2 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.