End Mill Holder, 4.63 in., CAT40
Mfr # 43.653.58.463
Zoro # G0508901
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Projection
4.63 in
Taper Size
CAT40
Coolant Through
Yes
Nose Dia.
1-1/4 in
Dimension Type
V-Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43.653.58.463
Zoro #
G0508901
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT40
Nose Dia.
1-1/4 in
Dimension Type
V-Flange
Bore Dia.
1/2 in
Bore Diameter
0.5 in
Nose Diameter
1.25 in
Details
Item
End Mill Holder
Projection
4.63 in
Coolant Through
Yes
Runout
Yes
Pre-Balanced
Yes
Material
Steel
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type - Machining
Taper
Balance Rating
G6.3
Contact Type
Dual Contact
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Description
End Mill Holder, Taper Size CAT40, Bore Dia. 1/2 in, Projection 4.63 in, Nose Dia. 1-1/4 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.