End Mill Holder, 6 in., CAT40
Mfr # 43.653.68.600
Zoro # G0508831
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
Yes
Dimension Type
V-Flange
Projection
6 in
Bore Dia.
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43.653.68.600
Zoro #
G0508831
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dimension Type
V-Flange
Bore Dia.
1 in
Nose Dia.
2 in
Taper Size
CAT40
Bore Diameter
1 in
Nose Diameter
0.2 in
Details
Item
End Mill Holder
Coolant Through
Yes
Projection
6 in
Material
Steel
Pre-Balanced
Yes
Runout
Yes
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Pre-Balanced
Coolant Supply
Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Contact Type
Dual Contact
Bore Tolerance
H5
Product Type
End Mill Holder
Measurement System
Inch
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Description
End Mill Holder, Taper Size CAT40, Bore Dia. 1 in, Projection 6 in, Nose Dia. 2 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.