Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, 6 in., CAT50

  • Mfr # 44.653.58.600

  • Zoro # G0508770


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Projection
6 in
Bore Dia.
1/2 in
Pre-Balanced
Yes
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44.653.58.600
Zoro #
G0508770
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/2 in
Taper Size
CAT50
Dimension Type
V-Flange
Nose Dia.
1-1/4 in
Bore Diameter
0.5 in
Nose Diameter
1.25 in

Details

Item
End Mill Holder
Material
Steel
Projection
6 in
Pre-Balanced
Yes
Coolant Through
Yes
Runout
Yes
Spindle
Yes
Balanceable
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type - Machining
Taper
Measurement System
Inch
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
Contact Type
Dual Contact
Bore Tolerance
H5
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/2 in, Projection 6 in, Nose Dia. 1-1/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.