End Mill Holder, 8 in., CAT50
Mfr # 44.653.72.800
Zoro # G0508649
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Nose Dia.
2-1/2 in
Coolant Through
Yes
Projection
8 in
Dimension Type
V-Flange
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44.653.72.800
Zoro #
G0508649
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nose Dia.
2-1/2 in
Dimension Type
V-Flange
Taper Size
CAT50
Bore Dia.
1-1/4 in
Nose Diameter
2.5 in
Bore Diameter
1.25 in
Details
Item
End Mill Holder
Coolant Through
Yes
Projection
8 in
Material
Steel
Runout
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Pre-Balanced
Contact Type
Dual Contact
Measurement System
Inch
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Description
End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/4 in, Projection 8 in, Nose Dia. 2-1/2 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.