Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 17140-1-1/2F

  • Zoro # G8330755


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbon Steel
Compatible with Product Type
Collet Chucks, Collet Nuts
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Overall Length
27.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1-1/2F
Zoro #
G8330755
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27.50mm
Taper Size
BT40
Bore Diameter
1.5 in
Max. Bore Dia.
5.00mm

Details

Material - Machining
Carbon Steel
Compatible with Product Type
Collet Chucks, Collet Nuts
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
For Use With
Powercoat Nut
Item
End Mill Holder and Adapter
Measurement System
Inch
Standards
Techniks Certified
Projection
3.56 in
Nose Style
Standard
Shank Type - Machining
Straight
For Shank Type
Straight
Max. Speed
15,000 RPM
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Product Type
End Mill Holder and Adapter

Description

End Mill Holder and Adapter, Taper Size BT40, Projection 3.56 in, Measurement System Inch, Compatible with Product Type Collet Chucks, Collet Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.