Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22907-3B

  • Zoro # G8329994


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Compatible with Product Type
Collet Nuts
For Use With
Powercoat Nut
Measurement System
Inch
Overall Length
2.3750 in
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22907-3B
Zoro #
G8329994
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Taper Size
CAT40
Body Width
1.75 in
Bore Diameter
0.125 in
Nose Diameter
0.78 in
Body Diameter
1.75 in
Overall Diameter
2 1/2 in

Details

Compatible with Product Type
Collet Nuts
For Use With
Powercoat Nut
Item
End Mill Holder and Adapter
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Standards
Techniks Certified
Projection
3 in
Coolant Supply
Coolant Channel, Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Balance Rating
G6.3
Contact Type
Single Contact
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 3 in, Measurement System Inch, Compatible with Product Type Collet Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.