End Mill Holder and Adapter
Mfr # 22907-4
Zoro # G8329930
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Compatible with Product Type
Collet Nuts
Features
.0004 in T.I.R.
Overall Length
2.3750 in
Measurement System
Inch
For Use With
Powercoat Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22907-4
Zoro #
G8329930
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.3750 in
Taper Size
CAT40
Bore Diameter
0.125 in
Nose Diameter
0.78 in
Details
Compatible with Product Type
Collet Nuts
Item
End Mill Holder and Adapter
Features
.0004 in T.I.R.
Measurement System
Inch
For Use With
Powercoat Nut
Standards
Techniks Certified
Projection
4 in
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Contact Type
Dual Contact
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 4 in, Measurement System Inch, Compatible with Product Type Collet Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.