End Mill Holder and Adapter
Mfr # 22907B
Zoro # G8329775
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Compatible with Product Type
Collet Nuts
Measurement System
Inch
Overall Length
2.3750 in
For Use With
Powercoat Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22907B
Zoro #
G8329775
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.3750 in
Taper Size
CAT40
Overall Diameter
2 1/2 in
Bore Diameter
0.125 in
Nose Diameter
0.69 in
Body Diameter
1.75 in
Body Width
1.75 in
Details
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Compatible with Product Type
Collet Nuts
Measurement System
Inch
Item
End Mill Holder and Adapter
For Use With
Powercoat Nut
Standards
Techniks Certified
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Projection
2.375 in
Product Type
End Mill Holder
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Balance Rating
G6.3
Contact Type
Single Contact
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 2.375 in, Measurement System Inch, Compatible with Product Type Collet Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.