End Mill Holder and Adapter
Mfr # 22909-1.75B
Zoro # G8329440
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Features
Taper Ground to AT3 Specification
Compatible with Product Type
Collet Nuts
Overall Length
2.3750 in
For Use With
Powercoat Nut
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22909-1.75B
Zoro #
G8329440
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.3750 in
Nose Dia.
0.6900"
Taper Size
CAT40
Nose Diameter
0.69 in
Bore Diameter
0.188 in
Details
Features
Taper Ground to AT3 Specification
Compatible with Product Type
Collet Nuts
Item
End Mill Holder and Adapter
For Use With
Powercoat Nut
Measurement System
Inch
Nose Style
Standard
Coolant Fed
Coolant Through
Max. Speed
15,000 RPM
Standards
Techniks Certified
For Shank Type
Straight
Projection
1.75 in
Shank Type - Machining
Straight
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder and Adapter
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 1.75 in, Nose Dia. 0.6900 In., Measurement System Inch, Compatible with Product Type Collet Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.