End Mill Holder and Adapter
Mfr # 22909-4
Zoro # G8331525
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.3750 in
Compatible with Product Type
Collet Nuts
For Use With
Powercoat Nut
Features
.0004 in T.I.R.
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22909-4
Zoro #
G8331525
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.3750 in
Taper Size
CAT40
Nose Dia.
0.6900"
Nose Diameter
0.69 in
Details
Compatible with Product Type
Collet Nuts
For Use With
Powercoat Nut
Features
.0004 in T.I.R.
Measurement System
Inch
Item
End Mill Holder and Adapter
Projection
4 in
Standards
Techniks Certified
Nose Style
Standard
Shank Type - Machining
Straight
Product Type
End Mill Holder and Adapter
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 4 in, Nose Dia. 0.6900 In., Measurement System Inch, Compatible with Product Type Collet Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.