End Mill Holder and Adapter
Mfr # 22911-4
Zoro # G8331330
product price: $150.99
/ea
Free Shipping & Returns
Key Features
For Use With
Powercoat Nut
Overall Length
2.3750 in
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact
Measurement System
Inch
Compatible with Product Type
Collet Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22911-4
Zoro #
G8331330
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.3750 in
Nose Dia.
0.7800"
Taper Size
CAT40
Nose Diameter
0.78 in
Bore Diameter
0.25 in
Details
For Use With
Powercoat Nut
Item
End Mill Holder and Adapter
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact
Measurement System
Inch
Compatible with Product Type
Collet Nuts
Standards
Techniks Certified
Max. Speed
15,000 RPM
For Shank Type
Straight
Nose Style
Standard
Projection
4 in
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Contact Type
Dual Contact
Product Type
End Mill Holder
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
Bore Tolerance
H5
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 4 in, Nose Dia. 0.7800 In., Measurement System Inch, Compatible with Product Type Collet Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.