Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter

  • Mfr # 22913-2.5B

  • Zoro # G8331236


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Overall Length
2.3750 in
Measurement System
Inch
For Use With
Powercoat Nut
Compatible with Product Type
Collet Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22913-2.5B
Zoro #
G8331236
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Nose Dia.
0.8800"
Taper Size
CAT40
Body Diameter
1.75 in
Body Width
1.75 in
Bore Diameter
0.313 in
Overall Diameter
2 1/2 in
Nose Diameter
0.88 in

Details

Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Inch
For Use With
Powercoat Nut
Item
End Mill Holder and Adapter
Compatible with Product Type
Collet Nuts
For Shank Type
Straight
Nose Style
Standard
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Projection
2.5 in
Max. Speed
15,000 RPM
Standards
Techniks Certified
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Product Type
End Mill Holder
Bore Tolerance
H5
Contact Type
Single Contact
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 2.5 in, Nose Dia. 0.8800 In., Measurement System Inch, Compatible with Product Type Collet Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.