Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22913-4FB

  • Zoro # G8329644


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Compatible with Product Type
Collet Nuts
Measurement System
Inch
For Use With
Powercoat Nut
Overall Length
2.3750 in
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22913-4FB
Zoro #
G8329644
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Taper Size
CAT40
Nose Dia.
0.8800"
Nose Diameter
0.88 in

Details

Compatible with Product Type
Collet Nuts
Measurement System
Inch
For Use With
Powercoat Nut
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Item
End Mill Holder and Adapter
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Standards
Techniks Certified
Nose Style
Standard
For Shank Type
Straight
Max. Speed
15,000 RPM
Projection
4 in
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Channel, Coolant Through-Flange, Coolant Through-Spindle
Product Type
End Mill Holder and Adapter

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 4 in, Nose Dia. 0.8800 In., Measurement System Inch, Compatible with Product Type Collet Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.