Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22915-5B

  • Zoro # G8329477


product price: $205.99
/ea
Free Shipping & Returns

Key Features

For Use With
Powercoat Nut
Measurement System
Inch
Features
Taper Ground to AT3 Specification
Compatible with Product Type
Collet Nuts
Overall Length
2.3750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22915-5B
Zoro #
G8329477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Nose Dia.
1"
Taper Size
CAT40
Bore Diameter
0.375 in
Nose Diameter
1 in

Details

For Use With
Powercoat Nut
Item
End Mill Holder and Adapter
Measurement System
Inch
Features
Taper Ground to AT3 Specification
Compatible with Product Type
Collet Nuts
Nose Style
Standard
Projection
5 in
For Shank Type
Straight
Shank Type - Machining
Straight
Max. Speed
15,000 RPM
Coolant Fed
Coolant Through
Standards
Techniks Certified
Contact Type
Single Contact
Product Type
End Mill Holder and Adapter
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Speed - Maximum
15,000 RPM

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 5 in, Nose Dia. 1 In., Measurement System Inch, Compatible with Product Type Collet Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.