Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22916-2.5B

  • Zoro # G8330070


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Max. Speed
15,000 RPM
Nose Dia.
1.1300"
Coolant Fed
Coolant Through
Features
Taper Ground to AT3 Specification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22916-2.5B
Zoro #
G8330070
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1.1300"
Taper Size
CAT40
Bore Diameter
0.438 in
Nose Diameter
1.13 in

Details

Item
End Mill Holder and Adapter
Measurement System
Inch
Max. Speed
15,000 RPM
Coolant Fed
Coolant Through
Features
Taper Ground to AT3 Specification
Nose Style
Standard
Shank Type - Machining
Straight
Projection
2.5 in
Standards
Techniks Certified
For Shank Type
Straight
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Product Type
End Mill Holder and Adapter

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 2.5 in, Nose Dia. 1.1300 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.