Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter

  • Mfr # 22919-1.75B

  • Zoro # G8329924


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Standards
Techniks Certified
Coolant Fed
Coolant Through
Max. Speed
15,000 RPM
Nose Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22919-1.75B
Zoro #
G8329924
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-1/2"
Taper Size
CAT40
Bore Diameter
0.625 in
Body Width
1.75 in
Body Diameter
1.75 in
Overall Diameter
2 1/2 in
Nose Diameter
1.25 in

Details

Item
End Mill Holder and Adapter
Measurement System
Inch
Standards
Techniks Certified
Coolant Fed
Coolant Through
Max. Speed
15,000 RPM
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Nose Style
Standard
Projection
1.75 in
For Shank Type
Straight
Shank Type - Machining
Straight
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Bore Tolerance
H5
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 1.75 in, Nose Dia. 1-1/2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.