End Mill Holder and Adapter
Mfr # 22919FB
Zoro # G8329860
product price: $155.99
/ea
Free Shipping & Returns
Key Features
For Use With
Tools 1/8 in and Smaller, ER Holder
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Overall Length
0.9450 in
Measurement System
Inch
Compatible with Product Type
Collets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22919FB
Zoro #
G8329860
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
0.9450 in
Nose Dia.
1-1/2"
Taper Size
CAT40
Bore Diameter
0.625 in
Nose Diameter
1.25 in
Details
For Use With
Tools 1/8 in and Smaller, ER Holder
Item
End Mill Holder and Adapter
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Measurement System
Inch
Compatible with Product Type
Collets
Coolant Fed
Coolant Through
Nose Style
Standard
Shank Type - Machining
Straight
For Shank Type
Straight
Projection
3 in
Standards
Techniks Certified
Max. Speed
15,000 RPM
Speed - Maximum
15,000 RPM
Contact Type
Dual Contact
Product Type
End Mill Holder
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Coolant Supply
Coolant Channel, Coolant Through-Flange, Coolant Through-Spindle
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 3 in, Nose Dia. 1-1/2 In., Measurement System Inch, Compatible with Product Type Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.