Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter

  • Mfr # 22927B

  • Zoro # G8329504


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Compatible with Product Type
Nut
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
For Use With
TG Powercoat Nut
Overall Length
2.3750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22927B
Zoro #
G8329504
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Taper Size
CAT40
Nose Dia.
2-1/2"
Nose Diameter
2.5 in
Bore Diameter
1.25 in
Body Diameter
1.75 in
Overall Diameter
2 1/2 in
Body Width
1.75 in

Details

Coolant Fed
Coolant Through
Compatible with Product Type
Nut
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Item
End Mill Holder and Adapter
For Use With
TG Powercoat Nut
Measurement System
Inch
Nose Style
Standard
Shank Type - Machining
Straight
Max. Speed
15,000 RPM
For Shank Type
Straight
Standards
Techniks Certified
Projection
4.6 in
Bore Tolerance
H5
Balance Rating
G6.3
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 4.6 in, Nose Dia. 2-1/2 In., Measurement System Inch, Compatible with Product Type Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.