Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22929B

  • Zoro # G8329285


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Compatible with Product Type
Nut
Coolant Fed
Coolant Through
Overall Length
2.3750 in
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22929B
Zoro #
G8329285
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Nose Dia.
2-1/2"
Taper Size
CAT40
Body Diameter
1.75 in
Nose Diameter
2.5 in
Overall Diameter
3 7/8 in
Bore Diameter
1.5 in
Body Width
1.75 in

Details

Compatible with Product Type
Nut
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Item
End Mill Holder and Adapter
Measurement System
Inch
For Use With
TG Powercoat Nut
Nose Style
Standard
For Shank Type
Straight
Shank Type - Machining
Straight
Standards
Techniks Certified
Projection
4.5 in
Max. Speed
15,000 RPM
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Channel, Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Contact Type
Single Contact
Bore Tolerance
H5
Balance Rating
G6.3

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 4.5 in, Nose Dia. 2-1/2 In., Measurement System Inch, Compatible with Product Type Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.