Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22931-8

  • Zoro # G8329574


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Compatible with Product Type
Nut
Coolant Fed
Coolant Through
For Use With
TG Powercoat Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22931-8
Zoro #
G8329574
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Taper Size
CAT50
Nose Dia.
0.7800"
Overall Diameter
3 7/8 in
Body Width
2.75 in
Nose Diameter
0.78 in
Body Diameter
2.75 in
Bore Diameter
0.25 in

Details

Item
End Mill Holder and Adapter
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Compatible with Product Type
Nut
Coolant Fed
Coolant Through
For Use With
TG Powercoat Nut
For Shank Type
Straight
Number of Coolant Holes
2
Standards
Techniks Certified
Nose Style
Standard
Shank Type - Machining
Straight
Projection
8 in
Max. Speed
15,000 RPM
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Number of Coolant Ports
2
Balance Rating
G6.3
Bore Tolerance
H5
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 8 in, Nose Dia. 0.7800 In., Measurement System Inch, Compatible with Product Type Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.