Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22935-10BT

  • Zoro # G8330098


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25-13/32 in
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Standards
Techniks Certified
Measurement System
Inch
Nose Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22935-10BT
Zoro #
G8330098
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25-13/32 in
Nose Dia.
1"
Taper Size
CAT50
Bore Diameter
0.375 in
Nose Diameter
0.1 in

Details

Item
End Mill Holder and Adapter
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Standards
Techniks Certified
Measurement System
Inch
Nose Style
Standard
Projection
10 in
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
For Shank Type
Straight
Includes
Break Resistor
Contact Type
Single Contact
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Balance Rating
G6.3

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 1 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.