Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22935-10T

  • Zoro # G8330159


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Standards
Techniks Certified
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Overall Length
23-1/2 in
Projection
10 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22935-10T
Zoro #
G8330159
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
23-1/2 in
Taper Size
CAT50
Nose Dia.
1"
Bore Diameter
0.375 in
Nose Diameter
0.1 in

Details

Standards
Techniks Certified
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Item
End Mill Holder and Adapter
Projection
10 in
Nose Style
Taper
Measurement System
Inch
For Shank Type
Straight
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Includes
Break Resistor
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
Contact Type
Dual Contact
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 1 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.