End Mill Holder and Adapter
Mfr # 22937-10BT
Zoro # G8330055
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Overall Length
23-1/2 in
Standards
Techniks Certified
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22937-10BT
Zoro #
G8330055
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
23-1/2 in
Nose Dia.
1-1/4"
Taper Size
CAT50
Bore Diameter
0.5 in
Nose Diameter
1.25 in
Details
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Item
End Mill Holder and Adapter
Standards
Techniks Certified
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Projection
10 in
Measurement System
Inch
Nose Style
Standard
For Shank Type
Straight
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Bore Tolerance
H5
Balance Rating
G6.3
Product Type
End Mill Holder
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 1-1/4 In., Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.