Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter

  • Mfr # 22939-10T

  • Zoro # G8329818


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
Bright (Uncoated)
Material Grade - Machining
DNU10GT
Standards
Techniks Certified
Measurement System
Inch
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22939-10T
Zoro #
G8329818
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-1/2"
Taper Size
CAT50
Nose Diameter
1.5 in
Bore Diameter
0.625 in

Details

Item
End Mill Holder and Adapter
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
DNU10GT
Standards
Techniks Certified
Measurement System
Inch
Material - Machining
Carbide
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
For Shank Type
Straight
Coolant Fed
Coolant Through
Projection
10 in
Nose Style
Standard
Shank Type - Machining
Straight
Max. Speed
15,000 RPM
ANSI Code
21.50.2
Insert Style
CCGT
Cutting Application
General at Medium SMF
Cutting Direction
Neutral
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Contact Type
Dual Contact
Product Type
End Mill Holder
Bore Tolerance
H5
Speed - Maximum
15,000 RPM

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 1-1/2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.