Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22939-7.5-RR

  • Zoro # G8330396


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Standards
Techniks Certified
Measurement System
Inch
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
DNX10UT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22939-7.5-RR
Zoro #
G8330396
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Nose Dia.
1-1/2"
Nose Diameter
1.5 in

Details

Item
End Mill Holder and Adapter
Standards
Techniks Certified
Measurement System
Inch
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
DNX10UT
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 for Maximum Spindle Contact
Max. Speed
15,000 RPM
For Shank Type
Straight
Shank Type - Machining
Straight
Nose Style
Taper
Projection
7.5 in
Coolant Fed
Coolant Through
ANSI Code
21.50.5
Insert Style
CCGT
Cutting Application
Universal at Variable SMF
Cutting Direction
Neutral
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Product Type
End Mill Holder and Adapter
Speed - Maximum
15,000 RPM

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 7.5 in, Nose Dia. 1-1/2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.