End Mill Holder and Adapter
Mfr # 22939-8B
Zoro # G8330238
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Material Grade - Machining
DNU25GT
Standards
Techniks Certified
Measurement System
Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22939-8B
Zoro #
G8330238
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nose Dia.
1-1/2"
Taper Size
CAT50
Nose Diameter
1.5 in
Details
Item
End Mill Holder and Adapter
Material Grade - Machining
DNU25GT
Standards
Techniks Certified
Measurement System
Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Projection
8 in
Coolant Fed
Coolant Through
Nose Style
Standard
Shank Type - Machining
Straight
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Max. Speed
15,000 RPM
For Shank Type
Straight
Cutting Application
General at Medium SMF
ANSI Code
21.50.5
Insert Style
CCGT
Cutting Direction
Neutral
Contact Type
Single Contact
Product Type
End Mill Holder and Adapter
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 8 in, Nose Dia. 1-1/2 In., Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.