Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22945-10T

  • Zoro # G8329836


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Material Grade - Machining
DNU10GT
Measurement System
Inch
Finish - Machining
Bright (Uncoated)
Standards
Techniks Certified
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22945-10T
Zoro #
G8329836
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
2"
Taper Size
CAT50
Bore Diameter
1 in
Nose Diameter
0.2 in

Details

Material Grade - Machining
DNU10GT
Measurement System
Inch
Finish - Machining
Bright (Uncoated)
Item
End Mill Holder and Adapter
Standards
Techniks Certified
Material - Machining
Carbide
Projection
10 in
Shank Type - Machining
Straight
Max. Speed
15,000 RPM
Nose Style
Taper
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact
For Shank Type
Straight
Insert Style
CCGT
ANSI Code
21.51
Cutting Direction
Neutral
Cutting Application
General at Medium SMF
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Bore Tolerance
H5
Product Type
End Mill Holder
Contact Type
Dual Contact
Speed - Maximum
15,000 RPM
Balance Rating
G6.3

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.