End Mill Holder and Adapter
Mfr # 22970
Zoro # G8331559
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18.00mm
For Shank Type
Straight
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22970
Zoro #
G8331559
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
18.00mm
Max. Bore Dia.
4.00mm
Details
For Shank Type
Straight
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Item
End Mill Holder and Adapter
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Material - Machining
High Speed Steel
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
Product Type
End Mill Holder and Adapter
Description
End Mill Holder and Adapter, Measurement System Metric, Compatible with Product Type ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.