Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 32878-120

  • Zoro # G8330378


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight
Projection
120 mm
Nose Dia.
0.6900 in
Standards
Techniks Certified
For Mill Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32878-120
Zoro #
G8330378
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
0.6900 in
For Mill Shank Dia.
3/16 in
Taper Size
HSK100A
Bore Dia.
3/16 in
Bore Diameter
25 mm
Nose Diameter
65 mm

Details

Shank Type - Machining
Straight
Projection
120 mm
Standards
Techniks Certified
Modular Connection
CAT40
Item
End Mill Holder and Adapter
Nose Style
Standard
Measurement System
Metric
Compatible with Product Type
Milling Machine
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Coolant Supply
Coolant Through
Contact Type
Dual Contact

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 3/16 in, Projection 120 mm, Nose Dia. 0.6900 in, Measurement System Metric, For Mill Shank Dia. 3/16 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.