Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 32878-180

  • Zoro # G8329249


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Nose Dia.
0.6900 in
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Shank Type - Machining
Straight
Compatible with Product Type
Milling Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32878-180
Zoro #
G8329249
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
0.6900 in
Taper Size
HSK100A
Bore Dia.
3/16 in
For Mill Shank Dia.
3/16 in
Bore Diameter
25 mm
Nose Diameter
65 mm

Details

Measurement System
Metric
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Shank Type - Machining
Straight
Compatible with Product Type
Milling Machine
For Shank Type
Straight
Item
End Mill Holder and Adapter
Coolant Fed
Coolant Through
Max. Speed
15,000 RPM
Standards
Techniks Certified
Nose Style
Standard
Modular Connection
CAT40
Projection
180 mm
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Contact Type
Dual Contact
Balance Rating
G6.3

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 3/16 in, Projection 180 mm, Nose Dia. 0.6900 in, Measurement System Metric, For Mill Shank Dia. 3/16 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.